- Stake Flag
- Orange Glo
| Temp Range | -40.0 °F [Min] |
| Color | Orange Glo |
| Length | 21 in |
| Flag Size Width x Height | 3 in x 2 in |
| Weight | 0.02 LB |
| Temp Range | -40.0 °F [Min] |
| Color | Orange Glo |
| Length | 21 in |
| Flag Size Width x Height | 3 in x 2 in |
| Weight | 0.02 LB |