- Stake Flag
- Orange Glo Canada
| Temp Range | -40.0 °F [Min] |
| Flag Size Width x Height | 5 in x 4 in |
| Color | Orange Glo Canada |
| Length | 30 in |
| Weight | 0.0 LB |
| Temp Range | -40.0 °F [Min] |
| Flag Size Width x Height | 5 in x 4 in |
| Color | Orange Glo Canada |
| Length | 30 in |
| Weight | 0.0 LB |