- Flagging Tape
- Green Glo
| Type | Flagging |
| Background Color | Green Glo |
| Style | Solid |
| Length | 150 ft |
| Sign Legend | None |
| Text Color | None |
| Width | 1 3/16 in |
| Material | PVC |
| Weight | 0.3 LB |
| Type | Flagging |
| Background Color | Green Glo |
| Style | Solid |
| Length | 150 ft |
| Sign Legend | None |
| Text Color | None |
| Width | 1 3/16 in |
| Material | PVC |
| Weight | 0.3 LB |