- Flagging Tape
- Pink
| Text Color | None |
| Background Color | Pink |
| Type | Flagging |
| Material | PVC |
| Style | Solid |
| Width | 1 3/16 in |
| Length | 300 ft |
| Sign Legend | None |
| Weight | 0.39 LB |
| Text Color | None |
| Background Color | Pink |
| Type | Flagging |
| Material | PVC |
| Style | Solid |
| Width | 1 3/16 in |
| Length | 300 ft |
| Sign Legend | None |
| Weight | 0.39 LB |