- Flagging Tape
- Pink Glo
| Text Color | None |
| Style | Solid |
| Width | 1 3/16 in |
| Material | PVC |
| Length | 150 ft |
| Background Color | Pink Glo |
| Type | Flagging |
| Sign Legend | None |
| Weight | 0.3 LB |
| Text Color | None |
| Style | Solid |
| Width | 1 3/16 in |
| Material | PVC |
| Length | 150 ft |
| Background Color | Pink Glo |
| Type | Flagging |
| Sign Legend | None |
| Weight | 0.3 LB |