- Flagging Tape
- Red
| Text Color | None |
| Material | PVC |
| Style | Solid |
| Length | 300 ft |
| Width | 1 3/16 in |
| Sign Legend | None |
| Type | Flagging |
| Background Color | Red |
| Weight | 0.38 LB |
| Text Color | None |
| Material | PVC |
| Style | Solid |
| Length | 300 ft |
| Width | 1 3/16 in |
| Sign Legend | None |
| Type | Flagging |
| Background Color | Red |
| Weight | 0.38 LB |