- Flagging Tape
- Red Glo
| Width | 1 3/16 in |
| Background Color | Red Glo |
| Type | Flagging |
| Style | Solid |
| Length | 150 ft |
| Material | PVC |
| Text Color | None |
| Sign Legend | None |
| Weight | 0.31 LB |
| Width | 1 3/16 in |
| Background Color | Red Glo |
| Type | Flagging |
| Style | Solid |
| Length | 150 ft |
| Material | PVC |
| Text Color | None |
| Sign Legend | None |
| Weight | 0.31 LB |