- 2' Length
- Triple Tap Adapter STW
- "Double Jacket"
- 600 Volts Grounding
- Adapter
description
- Designed to give professional contractors and industrial personnel maximum flexibility in arranging portable power needs at the jobsite, providing various connector configurations for heavy-duty use
features
- Converts a single 15 A, 125 V U-ground outlet to three 15 A, 125 V U-ground outlets
- Solid molded-on vinyl connectors for high resistance to breakage and abuse
| Length | 2 ft |
| Electrical Receptacles | Triple 5-15R & Single 5-15P |
| Watt Rating | 1875 W |
| Volts Grounding | 600 V |
| Amps | 15 A |
| AWG | 12/3 |
| Color | Yellow |
| Type | Extra Heavy-Duty |
| Cord Type | STW |
| Weight | 2.0 LB |
| EAN or UPC | 54732200979 |

