- 50' Length
- Extra Heavy Duty
- 12/3 Conductor SJTW
- 300 Volts Grounding
- Outdoor Extension Cord
description
- Designed for use by contractors and industrial personnel.
features
- Jacket protects against rough use, chemicals, moisture, ozone and gives added flexibility at below freezing temperatures
- Molded-on and bonded vinyl plugs and connectors resist breaking or pulling off cord
| Watt Rating | 1875 W |
| Cord Type | SJTW |
| Electrical Receptacles | Single 5-15R & Single 5-15P |
| AWG | 12/3 |
| Amps | 15 A |
| Volts Grounding | 300 V |
| Color | Yellow |
| Length | 50 ft |
| Type | Extra Heavy-Duty |
| Weight | 8.0 LB |
| EAN or UPC | 54732100194 |

