- 100' Length
- Extra Heavy Duty
- 12/3 Conductor SJTW
- 300 Volts Grounding
- Outdoor Extension Cord w/Triple Taps
description
- FrogHide® extension cords are the most flexible and durable rubber outdoor cords on the market (-40 °C to 90 °C)
features
- Cords are molecularly bonded to the caps and connectors with heavy-duty strain reliefs built-in for lasting strength even in rough applications
- Resistant to water, oil, ozone, and chemicals and feature an exclusive personal identification system
| Cord Type | SJTW |
| Electrical Receptacles | Triple 5-15R & Single 5-15P |
| Amps | 15 A |
| Watt Rating | 1875 W |
| AWG | 12/3 |
| Color | Yellow |
| Volts Grounding | 300 V |
| Length | 100 ft |
| Type | Extra Heavy-Duty |
| Weight | 15.0 LB |
| EAN or UPC | 54732100798 |

