- 2'
- Extra Heavy Duty
- 12/3 Conductor SJTW
- 300 Volts Grounding
- Ground Fault Circuit Interrupter
description
- Designed for use by contractors and industrial personnel.
features
- Molded-on and bonded vinyl female connectors and mechanical G.F.C.I. male plug
| Length | 2 ft |
| Cord Type | SJTW |
| Amps | 15 A |
| AWG | 12/3 |
| Watt Rating | 1875 W |
| Color | Yellow |
| Type | Extra Heavy-Duty |
| Electrical Receptacles | Triple 5-15R & Single 5-15P |
| Volts Grounding | 300 V |
| Weight | 2.0 LB |
| EAN or UPC | 54732201051 |

