- 50' Length
- Extra Heavy Duty
- 12/3 Conductor SJTW
- 300 Volts Grounding
- Outdoor Extension Cord w/Lighted-Ends
description
- Bulldog Tough® extension cords with the PRIMELIGHT™ neon lamp embedded in the female connector let you know when the power is on.
features
- Oil-resistant
- Water-resistant
- Flame retardant
- Ultra-flexible to -58 °F (-50 °C)
- Lifetime warranty under normal use
- Circuit is designed so that if lamp fails, it will not affect the of extension cord
| Volts Grounding | 300 V |
| Length | 50 ft |
| Amps | 15 A |
| Color | Yellow |
| Cord Type | SJTOW |
| AWG | 12/3 |
| Watt Rating | 1875 W |
| Type | Extra Heavy-Duty |
| Electrical Receptacles | Single 5-15R & Single 5-15P |
| Weight | 8.0 LB |
| EAN or UPC | 54732910038 |

