Prime Wire & Cable
LT530835
Arctic Blue® All Weather TPE - Rubber Lighted End Extension Cord
Item #101583829
- 100' Length
- Extra Heavy Duty
- 12/3 Conductor SJTW
- 300 Volts Grounding
- Outdoor Extension Cord w/Lighted-End
description
- All-weather TPE-rubber extension cord with a lighted receptacle.
features
- Made for outstanding performance in extreme climate conditions at temperatures from -58 °F to 221 °F
- One-third lighter than ordinary cords
- Provide superior resistance to sunlight, ozone, cracking, oils, and chemicals
- Outstanding in resistance to abuse, rough handling, and wear
- A distinctive orange stripe extruded into the cord and matching orange connectors enhances visibility
| Cord Type | SJEOW |
| Amps | 15 A |
| Length | 100 ft |
| AWG | 12/3 |
| Color | Blue/Orange |
| Volts Grounding | 300 V |
| Electrical Receptacles | Single 5-15R & Single 5-15P |
| Type | Extra Heavy-Duty |
| Watt Rating | 1875 W |
| Weight | 13.0 LB |
| EAN or UPC | 54732102020 |
