Prime Wire & Cable
LT611830
Bulldog Tough® Outdoor Triple Tap Extension Cord with Lighted-End
Item #102080566
- 50' Length
- 3 Conductor
- SJTW
- 300 Volts Grounding
- 15 Amps
description
- Bulldog Tough® extension cords with the PRIMELIGHT™ neon lamp embedded in the female connector let you know when the power is on.
features
- Oil-resistant
- Water-resistant
- Flame retardant
- Ultra-flexible to -58 °F (-50 °C)
- Lifetime warranty under normal use
- Circuit is designed so that if lamp fails, it will not affect the of extension cord
- Special vinyl compound
| AWG | 12/3 |
| Type | Extra Heavy-Duty |
| Length | 50 ft |
| Amps | 15 A |
| Cord Type | SJTOW |
| Color | Yellow |
| Volts Grounding | 300 V |
| Electrical Receptacles | Triple 5-15R & Single 5-15P |
| Watt Rating | 1875 W |
| Weight | 8.0 LB |
| EAN or UPC | 54732910090 |
