- 25' Cord
- Medium Duty
- Yellow
- 16/3 Conductor SJTW
- 300 Volts Grounding
description
- Designed for rugged use by contractors and industrial personnel.
features
- Tough plastic handles are heat- and shock-resistant
- Switch and 110/125 V grounding side outlet
- Three conductor SJT with switch and receptacle
includes
- Grounded metal shade for added brightness and safety
| Color | Yellow |
| Amps | 13 A |
| Length | 25 ft |
| Watts | 1,625 W |
| AWG | 16/3 |
| Type | Incandescent |
| Weight | 3.0 LB |
| EAN or UPC | 54732301157 |

