- 50'
- Medium Duty
- 16/3 Conductor SJTW
- 300 Volts Grounding
- Metal Guard Work Light
description
- Designed for rugged use by contractors and industrial personnel.
features
- Tough plastic handles are heat- and shock-resistant
- Switch and 110/125 V grounding side outlet
includes
- Grounded metal shade for added brightness and safety
| Watt Rating | 1625 W |
| Amps | 13 A |
| Color | Blue/Orange |
| Type | Medium Duty |
| AWG | 16/3 |
| Length | 50 ft |
| Weight | 4.5 LB |

