- XLarge
- Zipper Front
- Collar
- Elastic Back
features
- Zipper front
- Elastic back
- Superb pattern
- SMS Fabric
| Material | Pro/Shield 1 |
| Size Group | X-Large |
| Type | Coveralls |
| Color | White |
| Seam | Serged |
| Weight | 13.0 LB |
| Material | Pro/Shield 1 |
| Size Group | X-Large |
| Type | Coveralls |
| Color | White |
| Seam | Serged |
| Weight | 13.0 LB |