| Fastening Method | Quick-Connect Buckle Chest, Tongue Buckle Legs |
| Size Group | M to L |
| Color | Red, Gray |
| Connection Type | Back D-Ring, (2) Side D-Rings |
| Strap Material | Polyester |
| Style | Full Body |
| Weight | 5.0 LB |
| Fastening Method | Quick-Connect Buckle Chest, Tongue Buckle Legs |
| Size Group | M to L |
| Color | Red, Gray |
| Connection Type | Back D-Ring, (2) Side D-Rings |
| Strap Material | Polyester |
| Style | Full Body |
| Weight | 5.0 LB |