- Self Retracting Lifelines
- 3/16" Galvanized Steel Cable
- 50' Long
- (1) Locking Snap
- 420 lb Load Capaciry
features
- Stands up to the harshest environments
- Heavy-duty design
- Corrosion resistant
- Stainless steel end plates
- Aluminum housing
- Certified for horizontal applications
- Dynamic components sealed inside the housing (IP68 rated)
- Protected against complete or continuous submersion in water
- Protects from particles entering product
- Decades of service
- Field proven in the world's toughest environments
- Design extends maintenance intervals and product longevity
includes
- Mounting Bracket and Retrieval Winch
| Load Capacity | 420 lbs |
| No. of Legs | 1 |
| Hook Type | (1) Locking Snap |
| Cable Length | 50 ft |
| Cable Material | Galvanized Steel |
| Weight | 40.65 LB |

