- KleenGuard® A70 Chemical Spray Protection Coveralls
- Large
- Yellow
| Color | Yellow |
| Type | Coveralls |
| Size Group | Large |
| Resistance | Chemical Splash |
| Style | Zipper Front w/Storm Flap, Elastic Wrist, Hood & Boots |
| Weight | 108.0 LB |
| Color | Yellow |
| Type | Coveralls |
| Size Group | Large |
| Resistance | Chemical Splash |
| Style | Zipper Front w/Storm Flap, Elastic Wrist, Hood & Boots |
| Weight | 108.0 LB |