- KleenGuard® A70 Chemical Spray Protection Coveralls
- 3X-Large
- Yellow
| Color | Yellow |
| Type | Coveralls |
| Style | Zipper Front w/Storm Flap, Respirator Fit |
| Size Group | 3X-Large |
| Resistance | Chemical Splash |
| Weight | 108.0 LB |
| Color | Yellow |
| Type | Coveralls |
| Style | Zipper Front w/Storm Flap, Respirator Fit |
| Size Group | 3X-Large |
| Resistance | Chemical Splash |
| Weight | 108.0 LB |