Protective Apparel
417-10019
KleenGuard* A20 Breathable Particle Protection Lab Coats
Item #104630846
- KleenGuard® A20 Breathable Particle Protection Lab Coat
- White
- Medium
| Color | White |
| Closure Type | Snaps |
| Style | Chest & Hip Pocket |
| Size Group | Medium |
| Weight | 7.25 LB |
