Protective Apparel
417-10029
KleenGuard* A20 Breathable Particle Protection Lab Coats
Item #104615617
- KleenGuard® A20 Breathable Particle Protection Lab Coat
- White
- Large
| Style | Chest & Hip Pocket |
| Color | White |
| Size Group | Large |
| Closure Type | Snaps |
| Weight | 8.0 LB |
