- KleenGuard® A10 Light Duty Apparel
- X-Large
- White
| Type | Coveralls |
| Style | Attached Hood & Boots, Elastic Wrists, Zipper Front |
| Resistance | Light Duty |
| Size Group | X-Large |
| Color | White |
| Weight | 0.0 LB |
| Type | Coveralls |
| Style | Attached Hood & Boots, Elastic Wrists, Zipper Front |
| Resistance | Light Duty |
| Size Group | X-Large |
| Color | White |
| Weight | 0.0 LB |