- KleenGuard® A10 Light Duty Apparel
- 3X-Large
- White
| Size Group | 3X-Large |
| Type | Coveralls |
| Style | Attached Hood & Boots, Elastic Wrists, Zipper Front |
| Color | White |
| Resistance | Light Duty |
| Weight | 0.0 LB |
| Size Group | 3X-Large |
| Type | Coveralls |
| Style | Attached Hood & Boots, Elastic Wrists, Zipper Front |
| Color | White |
| Resistance | Light Duty |
| Weight | 0.0 LB |