- KleenGuard® A10 Light Duty Apparel
- 4X-Large
- White
| Style | Attached Hood & Boots, Elastic Wrists, Zipper Front |
| Type | Coveralls |
| Resistance | Light Duty |
| Color | White |
| Size Group | 4X Large |
| Weight | 0.0 LB |
| Style | Attached Hood & Boots, Elastic Wrists, Zipper Front |
| Type | Coveralls |
| Resistance | Light Duty |
| Color | White |
| Size Group | 4X Large |
| Weight | 0.0 LB |