- KleenGuard® A10 Light Duty Lab Coat
- White
- Large
| Color | White |
| Style | Chest Pocket, Open Wrists |
| Size Group | Large |
| Closure Type | Snaps |
| Weight | 0.0 LB |
| Color | White |
| Style | Chest Pocket, Open Wrists |
| Size Group | Large |
| Closure Type | Snaps |
| Weight | 0.0 LB |