- KleenGuard® G40 Purple Nitrile* Foam Coated Gloves
- Size Group: 7
- Purple/Black
features
- Seamless knit nylon/spandex back for comfort
- Abrasion resistance EN 388 rating of 4131
- Excellent dexterity
- Excellent grip
- Black and purple color hides oil and dirt
- Delivers 25% better productivity than leather
| Coating | Foam |
| Color | Purple/Black |
| Lining | Nylon |
| Material | Nylon Backing w/ Nitrile Foam Coating |
| Glove Size | 7 |
| Weight | 0.0 LB |

