Protective Apparel
417-40229
JACKSON SAFETY* G40 Nitrile Foam Coated Gloves
Item #101532813
-
![]()
-
Pre-Packed Quantities
- KleenGuard® G40 Purple Nitrile* Foam Coated Gloves
- Size Group: 11
- Purple/Black
features
- Seamless knit nylon/spandex back for comfort
- Abrasion resistance EN 388 rating of 4131
- Excellent dexterity
- Washable – maintains the ENN 388 ratings through at least five wash cycles
| Lining | Nylon |
| Coating | Foam |
| Material | Nylon Backing w/ Nitrile Foam Coating |
| Color | Blue/Black |
| Glove Size | 11 |
| Weight | 1.46 LB |
-
![]()
-
Pre-Packed Quantities


