Protective Apparel
417-44302
KleenGuard* A40 Liquid & Particle Protection Coveralls
Item #101536719
-
Pre-Packed Quantities -
![]()
- KleenGuard® A40 Liquid & Particle Protection Coveralls
- Medium
- White
features
- Better liquid barrier, better particulate barrier, lower in lint than TYVEK®
compliances
- 0
| Size Group | Medium |
| Type | Coveralls |
| Material | Breathable Microporous Film Laminate |
| Style | Zipper Front, No Elastic |
| Resistance | Non-Hazardous Liquid & Particles |
| Color | White |
| Weight | 0.46 LB |
-
Pre-Packed Quantities -
![]()


