Protective Apparel
417-44306
KleenGuard* A40 Liquid & Particle Protection Coverall
Item #101533732
-
![]()
-
Pre-Packed Quantities
- KleenGuard® A40 Liquid & Particle Protection Coveralls
- 3X-Large
- White
features
- Better liquid barrier, better particulate barrier, lower in lint than TYVEK®
compliances
- 0
| Type | Coveralls |
| Resistance | Non-Hazardous Liquid & Particles |
| Material | Breathable Microporous Film Laminate |
| Size Group | 3X-Large |
| Color | White |
| Style | Zipper Front, No Elastic |
| Weight | 0.5 LB |
-
![]()
-
Pre-Packed Quantities


