- KleenGuard® A40 Liquid & Particle Protection Coveralls
- 4X-Large
- White
applications
- Fiberglass manufacturing
- Utilities
- Liquid handling
- Pressure washing
- Maintenance/general manufacturing
features
- Zipper front
- Better liquid barrier, better particulate barrier, lower in lint than TYVEK®
| Type | Coveralls |
| Resistance | Non-Hazardous Liquid & Particles |
| Style | Zipper Front w/ 1" Flap |
| Size Group | 4X Large |
| Color | White |
| Weight | 0.54 LB |

