- KleenGuard® A40 Liquid & Particle Protection Coveralls
- X-Large
- White
applications
- Fiberglass manufacturing
- Utilities
- Liquid handling
- Pressure washing
- Maintenance/general manufacturing
features
- Zipper front
- Better liquid barrier, better particulate barrier, lower in lint than TYVEK®
| Resistance | Non-Hazardous Liquid & Particles |
| Type | Coveralls |
| Style | Zipper Front w/ 1" Flap, Elastic Wrists & Ankles |
| Color | White |
| Size Group | X-Large |
| Weight | 12.21 LB |

