- KleenGuard® A40 Liquid & Particle Protection Apparel
- Medium
- White
| Style | Elastic Wrists & Ankles, Zipper Front, Zipper Front w/Storm Flap |
| Resistance | Non-Hazardous Liquid & Particles |
| Size Group | Medium |
| Color | White |
| Type | Coveralls |
| Weight | 320.0 LB |
| Style | Elastic Wrists & Ankles, Zipper Front, Zipper Front w/Storm Flap |
| Resistance | Non-Hazardous Liquid & Particles |
| Size Group | Medium |
| Color | White |
| Type | Coveralls |
| Weight | 320.0 LB |