Protective Apparel
417-45005
KleenGuard* A60 Bloodborne Pathogen & Chemical Splash Protection Coveralls
Item #104630025
- KleenGuard® A60 Bloodborne Pathogen & Chemical Splash Protection Coveralls
- 2X-Large
- Blue
| Style | Zipper Front w/ Storm Flap, Elastic Back, Wrist & Ankles |
| Color | Blue |
| Resistance | Chemical Splash, Bloodborn Pathogen |
| Type | Coveralls |
| Size Group | 2X-Large |
| Weight | 0.0 LB |
