- KleenGuard® A65 Flame Resistant Coveralls
- Medium
- Blue
| Size Group | Medium |
| Style | Zipper Front |
| Color | Blue |
| Type | Coveralls |
| Resistance | Flame-Resistant |
| Material | Spunlace nonwoven fabric treated with flame-resistant finish |
| Weight | 14.0 LB |
| Size Group | Medium |
| Style | Zipper Front |
| Color | Blue |
| Type | Coveralls |
| Resistance | Flame-Resistant |
| Material | Spunlace nonwoven fabric treated with flame-resistant finish |
| Weight | 14.0 LB |