- KleenGuard® A65 Flame Resistant Coveralls
- X-Large
- Blue
| Type | Coveralls |
| Resistance | Flame-Resistant |
| Style | Elastic Wrist & Ankles, Zipper Front, Hood |
| Size Group | X-Large |
| Color | Blue |
| Weight | 0.0 LB |
| Type | Coveralls |
| Resistance | Flame-Resistant |
| Style | Elastic Wrist & Ankles, Zipper Front, Hood |
| Size Group | X-Large |
| Color | Blue |
| Weight | 0.0 LB |