- KleenGuard® A70 Chemical Splash Protection Coveralls
- 2X-Large
- White
| Color | White |
| Size Group | 2X-Large |
| Resistance | Chemical Splash |
| Style | Zipper Front w/ Storm Flap |
| Type | Coveralls |
| Weight | 13.75 LB |
| Color | White |
| Size Group | 2X-Large |
| Resistance | Chemical Splash |
| Style | Zipper Front w/ Storm Flap |
| Type | Coveralls |
| Weight | 13.75 LB |