Protective Apparel
417-46005
KleenGuard* A30 Breathable Splash & Particle Protection Coveralls
Item #104629770
- KleenGuard® A30 Breathable Splash & Particle Protection Coveralls
- 2X-Large
- White
| Size Group | 2X-Large |
| Color | White |
| Style | Elastic Back, Zipper Front w/1" Flap |
| Resistance | Breathable Splash & Particles |
| Type | Coveralls |
| Weight | 0.0 LB |
