Protective Apparel
417-46103
KleenGuard* A30 Breathable Splash & Particle Protection Coveralls
Item #104655857
- KleenGuard® A30 Breathable Splash & Particle Protection Coveralls
- Large
- White
| Resistance | Breathable Splash & Particles |
| Type | Coveralls |
| Style | Zipper Front w/ 1" Flap, Elastic Back, Wrists & Ankles |
| Color | White |
| Size Group | Large |
| Weight | 0.0 LB |
