Protective Apparel
417-46116
KleenGuard* A30 Breathable Splash & Particle Protection Coveralls
Item #104653378
- KleenGuard® A30 Breathable Splash & Particle Protection Coveralls
- 3X-Large
- White
| Type | Coveralls |
| Color | White |
| Style | Elastic Back, Wrists & Ankles, Zipper Front w/1" Flap, Zipper Front w/Storm Flap |
| Size Group | 3X-Large |
| Resistance | Breathable Splash & Particles |
| Weight | 294.0 LB |
