Protective Apparel
417-46132
KleenGuard* A30 Breathable Splash & Particle Protection Stretch Coveralls
Item #104629132
- KleenGuard® A30 Breathable Splash & Particle Protection Stretch Coveralls
- Medium
- White
| Style | Zipper Front w/ 1" Flap, Elastic Back, Front, Wrists & Ankles |
| Color | White |
| Size Group | Medium |
| Resistance | Breathable Splash & Particles |
| Type | Coveralls |
| Weight | 300.0 LB |
