Protective Apparel
417-46135
KleenGuard* A30 Breathable Splash & Particle Protection Coveralls
Item #104629679
- KleenGuard® A30 Breathable Splash & Particle Protection Coveralls
- 2X-Large
- White
| Resistance | Breathable Splash & Particles |
| Type | Coveralls |
| Size Group | 2X-Large |
| Style | Zipper Front w/ 1" Flap, Zipper Front w/ Storm Flap |
| Color | White |
| Weight | 375.0 LB |
