Protective Apparel
417-46146
KleenGuard* A30 Breathable Splash & Particle Protection Stretch Coveralls
Item #104628461
- KleenGuard® A30 Breathable Splash & Particle Protection Stretch Coveralls
- 3X-Large
- White
| Color | White |
| Size Group | 3X-Large |
| Type | Coveralls |
| Resistance | Breathable Splash & Particles |
| Style | Zipper Front w/ 1" Flap, Elastic Back/Front, Wrists & Ankles, Zipper Front w/ Storm Flap |
| Weight | 304.5 LB |
