Protective Apparel
417-46177
KleenGuard* A30 Breathable Splash & Particle Protection Stretch Coveralls
Item #101533335
- KleenGuard® A30 Breathable Splash & Particle Protection Stretch Coveralls
- 4X-Large
- White
| Size Group | 4X Large |
| Resistance | Breathable Splash & Particles |
| Type | Coveralls |
| Color | White |
| Style | Zipper Front w/ 1" Flap, Zipper Front w/ Storm Flap, Hood & Boots |
| Weight | 351.75 LB |
