Protective Apparel
417-49124
KleenGuard* A20 Breathable Particle Protection Coveralls
Item #101584645
- KleenGuard® A20 Breathable Particle Protection Coveralls
- X-Large
- White
applications
- Ideal for manufacturing and food processing areas
features
- Seamless front provides more protection in the primary exposure areas
- Zipper flap
- Breathable SMS fabric with serged seams
- Reflex* design provides 12% more chest room and 6% longer body length
compliances
- 0
| Color | White |
| Style | Elastic Back, Wrist, Ankles, Hood, & Boots, Zipper Front |
| Material | Microforce* Barrier SMS |
| Size Group | X-Large |
| Type | Coveralls |
| Resistance | Breathable Particles |
| Weight | 10.8 LB |
