- Exam Gloves
- Powder-Free
- Extra Large
- Puple
- Beaded Cuff
features
- Contains no natural rubber latex
- Powder-free
- Textured fingertips
- Ambidextrous
- Beaded cuffs
| Cuff Style | Beaded |
| Cuff Type | Beaded |
| Thickness | 4.7 mil |
| Style | Textured Fingertips |
| Length | 12 in |
| Material | Acrylonitrile Butadiene |
| Color | Purple |
| Glove Type | Disposable Nitrile, Powder Free |
| Glove Size | X-Large |
| Weight | 0.0 LB |

