- KleenGuard® G10 Powder-Free Latex Gloves
- X-Small
| Material | Natural Rubber Latex |
| Thickness Specification | 6.7000 mil |
| Glove Size | X-Small |
| Cuff Style | Beaded |
| Thickness | 6.7000 mil |
| Length | 9 1/2 in |
| Weight | 0.0 LB |
| Material | Natural Rubber Latex |
| Thickness Specification | 6.7000 mil |
| Glove Size | X-Small |
| Cuff Style | Beaded |
| Thickness | 6.7000 mil |
| Length | 9 1/2 in |
| Weight | 0.0 LB |