- KleenGuard® G10 Lightly Powdered Latex Gloves
- Medium
| Length | 9 1/2 in |
| Style | Smooth |
| Glove Size | Medium |
| Material | Natural Rubber Latex |
| Thickness Specification | 6.7000 mil |
| Cuff Style | Beaded |
| Thickness | 6.7000 mil |
| Weight | 175.0 LB |
| Length | 9 1/2 in |
| Style | Smooth |
| Glove Size | Medium |
| Material | Natural Rubber Latex |
| Thickness Specification | 6.7000 mil |
| Cuff Style | Beaded |
| Thickness | 6.7000 mil |
| Weight | 175.0 LB |