- KleenGuard® G10 Lightly Powdered Latex Gloves
- X-Large
| Length | 9 1/2 in |
| Cuff Style | Beaded |
| Thickness Specification | 6.7000 mil |
| Thickness | 6.7000 mil |
| Material | Natural Rubber Latex |
| Glove Size | X-Large |
| Style | Smooth |
| Weight | 0.9 LB |
| Length | 9 1/2 in |
| Cuff Style | Beaded |
| Thickness Specification | 6.7000 mil |
| Thickness | 6.7000 mil |
| Material | Natural Rubber Latex |
| Glove Size | X-Large |
| Style | Smooth |
| Weight | 0.9 LB |